Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TY4/PPB-10-G
Zoro #
G1170504
UPC #
-
Country of Origin
Unknown
Dimensions
Barb Size
1/4 in
Tube Outside Dia.
5/16 in
Details
Item
Wye Connector
Specific Fitting Shape
Wye Adapter
Fitting Connection Type
Barbed
Temp. Range
-20 Degrees to 150 Degrees F
Pipe Fitting Connection Type
Barbed
Basic Pipe Fitting Shape
Wye
Specific Pipe Fitting Shape
Wye Adapter
Standards
FDA
Color
Black
Description
Wye Connector, Specific Fitting Shape Wye Adapter, Standards FDA, Color Black, Package Quantity 10
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.