DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Cap, Threaded, 3/4 In, Nylon

THOGUS| Zoro #: G0272851| Mfr #: RC12/N-10-G

$0.41 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0272851 Mfr #: RC12/N-10-G
Standards: NSF 51, NSF 61Color: Natural
Max. Pressure (PSI): 150Item: Cap
Temp. Range: -50 to 275 Degrees FStandards: NSF 51, NSF 61
Basic Fitting Material: PlasticBasic Fitting Shape: Cap
Specific Fitting Shape: CapPipe Fitting Material: Nylon
Fitting Connection Type: ThreadedPipe Size (Fittings): 3/4"
Country of Origin (subject to change): United States

Product Description

Cap, Thread Size 3/4 In, Threaded Connection, Material of Construction Nylon, Temp Range -50 To 275 Deg F, Max Pressure 150 PSI, Color Natural, Standards NSF 51, NSF 61

Product Reviews