Gift buying made easy: Shop Zoro.com Gift Certificates

Coupling, 1-1/4 x 1-1/4 In, Nylon

THOGUS| Zoro #: G1203517| Mfr #: TC72020/N-1-G

$1.74 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1203517 Mfr #: TC72020/N-1-G
Basic Material: PlasticMax. Pressure: 150 psi
Body Material: NylonColor: Natural
Temp. Range: -50 Degrees to 275 Degrees FItem: Coupling
Temp. Range: -50 Degrees to 275 Degrees FBarb Size: 1-1/4" x 1-1/4"
Standards: NSF 51, NSF 61Fittings Sub-Category: Couplings
Connection Type: BarbedCountry of Origin (subject to change): United States

Product Description

Couplings, Barb Size 1 1/4 In, Material of Construction Nylon, Temp Range -50 To 275 Deg F, Max Pressure 150 PSI, Color Natural, Standards NSF 51, NSF 61

Product Reviews