Coupling, 1/2 x 1/2 In, Barbed, PVDF, PK5

THOGUS| Zoro #: G1196097| Mfr #: TC7088/K-5-G

$6.44 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1196097 Mfr #: TC7088/K-5-G
Standards: NSF61, NSF51, FDAColor: Natural
Temp. Range: -80 Degrees to 226 Degrees FItem: Coupling
Barb Size: 1/2" x 1/2"Tube Fitting Material: PVDF
Fitting Connection Type: BarbedBasic Fitting Material: Plastic
Basic Fitting Shape: CouplingSpecific Fitting Shape: Coupling
Max. Pressure: 260 psiCountry of Origin (subject to change): United States

Product Description

Couplings, Barb Size 1/2 In., Barbed Connection, Material of Construction Polyvinylidene Fluoride, Max. Pressure (PSI) 260, Temp. Range -80 Degrees to 226 Degrees F, Color Natural, Standards NSF61, NSF51, FDA, Package Quantity 5

Product Reviews