This item is Discontinued.

Thogus Coupling, 1/4 x 1/4 In, Polyethylene, PK10 TC7044/P

Coupling, 1/4 x 1/4 In, Polyethylene, PK10 (Discontinued)

  • Mfr # TC7044/P
  • Zoro # G0280454
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TC7044/P
Zoro #
G0280454
UPC #
-
Country of Origin
Unknown

Dimensions

Barb Size
1/4 in x 1/4 in

Details

Item
Coupling
Specific Fitting Shape
Coupling
Fitting Connection Type
Barbed
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Coupling
Max. Pressure
150 psi
Color
Black
Specific Pipe Fitting Shape
Coupling
Standards
NSF 14 and 61 Listed
Temp. Range
-80 Degrees to 200 Degrees F
Pipe Fitting Connection Type
Barbed

Description

Coupling, Specific Fitting Shape Coupling, Standards NSF 14 and 61 Listed, Color Black, Package Quantity 10

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.