Coupling, 1/8 x 1/8 In, Polypropylene, PK10

THOGUS| Zoro #: G0490795| Mfr #: TC7022/PPB-10-G

$2.13 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0490795 Mfr #: TC7022/PPB-10-G
Basic Fitting Material: PlasticStandards: FDA
Max. Pressure: 150 psiItem: Coupling
Tube Fitting Material: PolypropyleneFitting Connection Type: Barbed
Basic Fitting Shape: CouplingColor: Black
Specific Fitting Shape: CouplingTemp. Range: -20 Degrees to 150 Degrees F
Tube Outside Dia.: 3/16"Barb Size: 1/8" x 1/8"
Country of Origin (subject to change): United States

Product Description

Coupling, Tube Fitting Material Polypropylene, Barb Size 1/8 In. x 1/8 In., Fitting Connection Type Barbed, Tube Outside Dia. 3/16 In., Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F, Color Black, Standards FDA, Package Quantity 10

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.