Shop Alternate Products
This Product is Discontinued
Thogus
Coupling, 3/16 x 3/16 In, Barbed, PVDF, PK5 (Discontinued)
Mfr # TC7033/K-5-G
Zoro # G1323086
This Product is Discontinued
Key Features
- Tube Fitting Material PVDF
- Specific Fitting Shape Coupling
- Barb Size 3/16 in x 3/16 in
- Fitting Connection Type Barbed
- Basic Pipe Fitting Material Plastic