Coupling, 3/16 x 3/16In, Polyethylene, PK10

THOGUS| Zoro #: G0857543| Mfr #: TC7033/P

$2.02 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0857543 Mfr #: TC7033/P
Standards: NSF 14 and 61 ListedColor: Black
Temp. Range: -80 Degrees to 200 Degrees FItem: Coupling
Barb Size: 3/16" x 3/16"Max. Pressure: 150 psi
Fitting Connection Type: BarbedBasic Fitting Material: Plastic
Basic Fitting Shape: CouplingSpecific Fitting Shape: Coupling
Country of Origin (subject to change): United States

Product Description

Couplings, Barb To Barb Connection, Barb Size 3/16 In, Material of Construction Polyethylene, Temp Range -80 To 200 Deg F, Max Pressure 150 PSI, Color Black, Standards NSF 14 And 61 Listed, Package Quantity 10

Product Reviews