DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

Coupling, 3/8 x 3/8 In, Barbed, Nylon, PK10

THOGUS| Zoro #: G0255753| Mfr #: TC7066/N

$3.76 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0255753 Mfr #: TC7066/N
Basic Material: PlasticMax. Pressure: 150 psi
Body Material: NylonColor: Natural
Temp. Range: -50 Degrees to 275 Degrees FItem: Coupling
Temp. Range: -50 Degrees to 275 Degrees FBarb Size: 3/8" x 3/8"
Standards: NSF 51 and 61 CertifiedFittings Sub-Category: Couplings
Connection Type: BarbedCountry of Origin (subject to change): United States

Product Description

Couplings, Barb Size 3/8 In, Barbed Connection, Material of Construction Nylon, Temp Range -50 To 275 Deg F, Max Pressure 150 PSI, Color Natural, Standards NSF 61 And 51 Certified, Package Quantity 10

Product Reviews