Coupling, 5/16 x 5/16 In, Barbed, PVDF, PK5

THOGUS |Zoro #: G2017391|Mfr #: TC7055/K-5-G

$14.38 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2017391 Mfr #: TC7055/K-5-G
Standards: NSF61, NSF51, FDAColor: Natural
Temp. Range: -80 Degrees to 226 Degrees FItem: Coupling
Barb Size: 5/16" x 5/16"Basic Material: Plastic
Fittings Sub-Category: CouplingsConnection Type: Barbed
Max. Pressure: 260 psiBody Material: PVDF
Country of Origin (subject to change): United States

Product Description

Couplings, Barb Size 5/16 In., Barbed Connection, Material of Construction Polyvinylidene Fluoride, Max. Pressure (PSI) 260, Temp. Range -80 Degrees to 226 Degrees F, Color Natural, Standards NSF61, NSF51, FDA, Package Quantity 5

Product Reviews