15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Coupling, Threaded, 1 1/2 In, Nylon

THOGUS| Zoro #: G2455162| Mfr #: TFC112/N-1-G

$7.16 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2455162 Mfr #: TFC112/N-1-G
Standards: NSF 51, NSF 61Item: Coupling
Fitting Connection Type: ThreadedBasic Fitting Material: Plastic
Basic Fitting Shape: CouplingColor: Natural
Max. Pressure (PSI): 150Temp. Range: -50 to 275 Degrees F
Specific Fitting Shape: CouplingPipe Fitting Material: Nylon
Pipe Size (Fittings): 1-1/2"Country of Origin (subject to change): United States

Product Description

Coupling, Thread Size 1 1/2 In, Threaded Connection, Material of Construction Nylon, Temp Range -50 To 275 Deg F, Max Pressure 150 PSI, Color Natural, Standards NSF 51, NSF 61

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.