KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Coupling, Threaded, 1/2 In, Nylon

THOGUS| Zoro #: G0633911| Mfr #: TFC12/N-10-G

$5.35 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1/2"
Fitting Connection Type: Threaded
Color: natural
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0633911 Mfr #: TFC12/N-10-G
Pipe Size (Fittings): 1/2"Fitting Connection Type: Threaded
Color: naturalSpecific Fitting Shape: Coupling
Max. Pressure (PSI): 150Pipe Fitting Material: Nylon
Basic Fitting Shape: CouplingBasic Fitting Material: Plastic
Temp. Range: -50 to 275 Degrees FItem: Coupling
Package Quantity: 1Standards: NSF 51, NSF 61
Country of Origin (subject to change): United States

Description

Coupling, Thread Size 1/2 In, Threaded Connection, Material of Construction Nylon, Temp Range -50 To 275 Deg F, Max Pressure 150 PSI, Color Natural, Standards NSF 51, NSF 61

Reviews