JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Coupling, Threaded, 3/4 In, Nylon

THOGUS| Zoro #: G1399054| Mfr #: TFC34/N-10-G

$5.46 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1399054 Mfr #: TFC34/N-10-G
Basic Fitting Material: PlasticFitting Connection Type: Threaded
Item: CouplingColor: natural
Specific Fitting Shape: CouplingBasic Fitting Shape: Coupling
Standards: NSF 51, NSF 61Pipe Fitting Material: Nylon
Temp. Range: -50 to 275 Degrees FMax. Pressure (PSI): 150
Pipe Size (Fittings): 3/4"Country of Origin (subject to change): United States

Product Description

Coupling, Thread Size 3/4 In, Threaded Connection, Material of Construction Nylon, Temp Range -50 To 275 Deg F, Max Pressure 150 PSI, Color Natural, Standards NSF 51, NSF 61

Product Reviews

Save 15%. Sign up for Z-mail.