15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Elbow, 1/2 In, Barbed, 303 SS

THOGUS| Zoro #: G0271862| Mfr #: TPC7249-5-G

$10.07 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0271862 Mfr #: TPC7249-5-G
Barb Size: 1/2"Standards: ASTM A581 and A582, NSF and FDA
Max. Pressure: 275 psi@72 Degrees FItem: Elbow
Tube Fitting Material: 303 Stainless SteelFitting Connection Type: Barbed
Basic Fitting Material: MetalBasic Fitting Shape: Elbow
Color: SilverSpecific Fitting Shape: Elbow
Temp. Range: 0 Degrees to 750 Degrees FCountry of Origin (subject to change): United States

Product Description

Elbow, Beverage Fitting, Tube Size 1/2", Barbed Connection, Material of Construction 303 Stainless Steel, Temp. Range 0 To 750 F, Standards ASTM A581 And A582, NSF and FDA, Package Quantity 1

Product Reviews