Elbow, 1/4 In, Barbed, 303 SS

THOGUS| Zoro #: G0328982| Mfr #: TPC7014-5-G

$6.57 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0328982 Mfr #: TPC7014-5-G
Standards: ASTM A581 and A582, NSF and FDATube Fitting Material: 303 Stainless Steel
Basic Fitting Material: MetalTemp. Range: 0 Degrees to 750 Degrees F
Item: ElbowTemp. Range: 0 Degrees to 750 Degrees F
Fitting Connection Type: BarbedBasic Fitting Shape: Elbow
Specific Fitting Shape: ElbowBarb Size: 1/4"
Max. Pressure: 275 psi@72 Degrees FColor: Silver
Country of Origin (subject to change): United States

Product Description

Elbow, Beverage Fitting, Tube Size 1/4", Barbed Connection, Material of Construction 303 Stainless Steel, Temp. Range 0 To 750 F, Length 1-27/64", Standards ASTM A581 And A582, NSF and FDA

Product Reviews