15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Elbow, 3/8 x 3/8 In, Barbed, 303 SS

THOGUS| Zoro #: G1072486| Mfr #: TPC7156-5-G

$11.75 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1072486 Mfr #: TPC7156-5-G
Standards: ASTM A581 and A582, NSF and FDATube Fitting Material: 303 Stainless Steel
Basic Fitting Material: MetalTemp. Range: 0 Degrees to 750 Degrees F
Item: ElbowTemp. Range: 0 Degrees to 750 Degrees F
Fitting Connection Type: BarbedBasic Fitting Shape: Elbow
Specific Fitting Shape: ElbowBarb Size: 3/8"
Pipe Size (Fittings): 3/8"Max. Pressure: 275 psi@72 Degrees F
Color: SilverCountry of Origin (subject to change): United States

Product Description

Elbow, Beverage Fitting, Tube Size 3/8 In, Pipe Size 3/8 In, Barbed Connection, Material of Construction 303 Stainless Steel, Pressure 275 PSI @; 72 F PSI, Temp. Range 0 To 750 F, Standards ASTM A581 And A582, NSF and FDA

Product Reviews