Elbow, 3/8 x 3/8 In, Barbed x MNPT, 303 SS

THOGUS| Zoro #: G0561477| Mfr #: TPC7166-5-G

$10.84 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0561477 Mfr #: TPC7166-5-G
Standards: ASTM A581 and A582, NSF and FDATube Fitting Material: 303 Stainless Steel
Basic Fitting Material: MetalTemp. Range: 0 Degrees to 750 Degrees F
Item: ElbowTemp. Range: 0 Degrees to 750 Degrees F
Hex Size: 1/2"Fitting Connection Type: Barbed x MNPT
Basic Fitting Shape: ElbowSpecific Fitting Shape: Elbow
Barb Size: 3/8"Pipe Size (Fittings): 3/8"
Max. Pressure: 275 psi@72 Degrees FColor: Silver
Country of Origin (subject to change): United States

Product Description

Elbow, Beverage Fitting, Pipe Size 3/8 In, Tube Size 3/8 In, Thread Size 3/8 In, Barb to MNPT Connection, Material of Construction 303 Stainless Steel, Pressure 275 PSI @; 72 F PSI, Temp. Range 0 To 750 F, Hex Size 1/2 In, Length 2 5/16 In, Standards ASTM A581 And A582, NSF and FDA

Product Reviews