20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Elbow, 90 D, 1/4 x 1/4 In, Barbed, PVDF, PK5

THOGUS| Zoro #: G0908634| Mfr #: TE2044-T/K-5-G

$9.67 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0908634 Mfr #: TE2044-T/K-5-G
Standards: NSF61, NSF51, FDAMax. Pressure: 260 psi
Basic Fitting Material: PlasticColor: natural
Temp. Range: -80 Degrees to 226 Degrees FItem: Elbow, 90 Degrees
Barb Size: 1/4" x 1/4"Fitting Connection Type: Barbed
Basic Fitting Shape: ElbowSpecific Fitting Shape: 90 Degrees Elbow
Tube Fitting Material: PVDFCountry of Origin (subject to change): United States

Product Description

90 Degrees Elbow, 90 Degrees , Barb Size 1/4 In., Barbed Connection, Material of Construction Polyvinylidene Fluoride, Max. Pressure (PSI) 260, Temp. Range -80 Degrees to 226 Degrees F, Color Natural, Standards NSF61, NSF51, FDA, Package Quantity 5

Product Reviews