JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Elbow, 90 D Male, 1/2 x 1/2 In, Nylon, PK10

THOGUS| Zoro #: G0449443| Mfr #: TE2088/N

$6.80 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0449443 Mfr #: TE2088/N
Temp. Range: -50 Degrees to 275 Degrees FBasic Fitting Material: Plastic
Basic Fitting Shape: ElbowColor: natural
Fitting Connection Type: Barbed x MNPTSpecific Fitting Shape: 90 Degrees Elbow
Max. Pressure: 150 psiTube Fitting Material: Nylon
Item: Elbow, 90 Degrees MaleBarb Size: 1/2"
Standards: NSF 51 and 61 CertifiedHex Size: 0.87"
Pipe Size (Fittings): 1/2"Tube Inside Dia.: 0.5"
Country of Origin (subject to change): United States

Product Description

Male 90 Degrees Elbow, Thread Size 1/2 In, Barb Size 1/2 In, Threaded x Barbed Connection, Material of Construction Nylon, Temp Range -50 To 275 Deg F, Max Pressure 150 PSI, Color Natural, Standards NSF 61 And 51 Certified, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.