This item is Discontinued.

Thogus Elbow, 90 D Male, 1/4 x 1/8 In, Nylon, PK10 TE2024/N

Elbow, 90 D Male, 1/4 x 1/8 In, Nylon, PK10 (Discontinued)

  • Mfr # TE2024/N
  • Zoro # G0928471
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TE2024/N
Zoro #
G0928471
UPC #
-
Country of Origin
Unknown

Dimensions

Barb Size
1/4 in
Pipe Size - Pipe Fitting
1/8 in
Tube Inside Dia.
0.25 in
Hex Size
0.43 in
Pipe Size (Fittings)
1/8"

Details

Item
Elbow, 90 Degrees Male
Tube Fitting Material
Nylon
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Barbed x MNPT
Pipe Fitting Connection Type
Barbed x MNPT
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Plastic
Standards
NSF 51 and 61 Certified
Color
Natural
Temp. Range
-50 Degrees to 275 Degrees F
Specific Pipe Fitting Shape
90 Degrees Elbow
Max. Pressure
150 psi

Description

Elbow, 90 Degrees Male, Specific Fitting Shape 90 Degrees Elbow, Standards NSF 51 and 61 Certified, Color Natural, Hex Size 0.43 in, Package Quantity 10

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.