Elbow, 90 D Male, 1/4 x 3/4 In, Nylon, PK10

THOGUS| Zoro #: G0496876| Mfr #: TE20124/N-10-G

$12.28 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0496876 Mfr #: TE20124/N-10-G
Standards: NSF 51, NSF 61Max. Pressure: 150 psi
Tube Fitting Material: NylonBasic Fitting Material: Plastic
Basic Fitting Shape: ElbowColor: Natural
Specific Fitting Shape: 90 Degrees ElbowTemp. Range: -50 Degrees to 275 Degrees F
Barb Size: 1/4"Hex Size: 1.13"
Item: Elbow, 90 Degrees MaleFitting Connection Type: Barbed x MNPT
Pipe Size (Fittings): 3/4"Tube Inside Dia.: 0.25"
Country of Origin (subject to change): United States

Product Description

Male 90 Degrees Elbow, Thread Size 3/4 In, Barb Size 1/4 In, Material of Construction Nylon, Temp Range -50 To 275 Deg F, Max Pressure 150 PSI, Color Natural, Standards NSF 51, NSF 61, Package Quantity 10

Product Reviews