Elbow, 90 D Male, 3/16 x 1/4 In, PVDF, PK5

THOGUS| Zoro #: G0982152| Mfr #: TE2043/K-5-G

$20.33 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0982152 Mfr #: TE2043/K-5-G
Standards: NSF61, NSF51, FDAColor: Natural
Temp. Range: -80 Degrees to 226 Degrees FItem: Elbow, 90 Degrees Male
Barb Size: 3/16"Fitting Connection Type: Barbed x MNPT
Basic Fitting Material: PlasticBasic Fitting Shape: Elbow
Specific Fitting Shape: 90 Degrees ElbowMax. Pressure: 260 psi
Pipe Size (Fittings): 1/4"Tube Fitting Material: PVDF
Country of Origin (subject to change): United States

Product Description

Male 90 Degrees Elbow, 90 Degrees , Barb Size 3/16 In., Thread To Barb Connection, Material of Construction Polyvinylidene Fluoride, Thread Size 1/4 In., Max. Pressure (PSI) 260, Temp. Range -80 Degrees to 226 Degrees F, Color Natural, Standards NSF61, NSF51, FDA, Package Quantity 5

Product Reviews