BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Elbow, 90 D Male, 3/4 x 1/2 In, Nylon, PK10

THOGUS| Zoro #: G2432841| Mfr #: TE20812/N

$10.80 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: 90 Degrees ElbowBasic Fitting Shape: ElbowTemp. Range: -50 Degrees to 275 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2432841 Mfr #: TE20812/N
Specific Fitting Shape: 90 Degrees ElbowBasic Fitting Shape: Elbow
Temp. Range: -50 Degrees to 275 Degrees FFitting Connection Type: Barbed x MNPT
Tube Fitting Material: NylonBarb Size: 3/4"
Standards: NSF 51 and 61 CertifiedColor: natural
Max. Pressure: 150 psiItem: Elbow, 90 Degrees Male
Pipe Size (Fittings): 1/2"Basic Fitting Material: Plastic
Country of Origin (subject to change): United States

Description

Male 90 Degrees Elbow, Thread Size 1/2 In, Barb Size 3/4 In, Threaded x Barbed Connection, Material of Construction Nylon, Temp Range -50 To 275 Deg F, Max Pressure 150 PSI, Color Natural, Standards NSF 61 And 51 Certified, Package Quantity 10

Reviews