Elbow, 90 Deg, 1-1/2 x 1-1/2 In, Nylon

THOGUS| Zoro #: G0348241| Mfr #: TE202424-T/N-1-G

$3.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0348241 Mfr #: TE202424-T/N-1-G
Standards: NSF 51, NSF 61Max. Pressure: 150 psi
Item: Elbow, 90 DegreesTube Fitting Material: Nylon
Basic Fitting Material: PlasticBasic Fitting Shape: Elbow
Color: NaturalSpecific Fitting Shape: 90 Degrees Elbow
Temp. Range: -50 Degrees to 275 Degrees FFitting Connection Type: Barbed
Barb Size: 1-1/2" x 1-1/2"Country of Origin (subject to change): United States

Product Description

90 Degrees Elbow, Barb Size 1 1/2 In, Material of Construction Nylon, Temp Range -50 To 275 Deg F, Max Pressure 150 PSI, Color Natural, Standards NSF 51, NSF 61

Product Reviews