15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Elbow, 90 Deg, 1 x 1 In, Barbed, Nylon, PK10

THOGUS| Zoro #: G2194367| Mfr #: TE201616-T/N

$10.01 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2194367 Mfr #: TE201616-T/N
Standards: NSF 51 and 61 CertifiedMax. Pressure: 150 psi
Item: Elbow, 90 DegreesTube Fitting Material: Nylon
Fitting Connection Type: BarbedBasic Fitting Material: Plastic
Basic Fitting Shape: ElbowColor: Natural
Specific Fitting Shape: 90 Degrees ElbowTemp. Range: -50 Degrees to 275 Degrees F
Tube Inside Dia.: 0.990"Barb Size: 1" x 1"
Country of Origin (subject to change): United States

Product Description

90 Degrees Elbow, Barb Size 1 In, Barbed Connection, Material of Construction Nylon, Temp Range -50 To 275 Deg F, Max Pressure 150 PSI, Color Natural, Standards NSF 61 And 51 Certified, Package Quantity 10

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.