Elbow, 90 Deg, 1 x 1 In, Polyethylene, PK10

THOGUS| Zoro #: G1273824| Mfr #: TE201616-T/P

$6.62 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1273824 Mfr #: TE201616-T/P
Standards: NSF 14 and 61 ListedMax. Pressure: 150 psi
Item: Elbow, 90 DegreesFitting Connection Type: Barbed
Basic Fitting Material: PlasticBasic Fitting Shape: Elbow
Color: BlackSpecific Fitting Shape: 90 Degrees Elbow
Temp. Range: -80 Degrees to 200 Degrees FTube Inside Dia.: 0.965"
Barb Size: 1" x 1"Country of Origin (subject to change): United States

Product Description

90 Degrees Elbow, Barb To Barb Connection, Barb Size 1 In, Material of Construction Polyethylene, Temp Range -80 To 200 Deg F, Max Pressure 150 PSI, Color Black, Standards NSF 14 And 61 Listed, Package Quantity 10

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.