Elbow, 90 Deg, 1/4x1/8 In, BarbedxFNPT, PK10

THOGUS| Zoro #: G1419792| Mfr #: TEF2024/PPB-10-G

$21.06 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1419792 Mfr #: TEF2024/PPB-10-G
Basic Fitting Material: PlasticStandards: FDA
Max. Pressure: 150 psiItem: Elbow, 90 Degrees Female
Tube Fitting Material: PolypropyleneFitting Connection Type: Barbed x FNPT
Basic Fitting Shape: ElbowColor: Black
Specific Fitting Shape: 90 Degrees ElbowTemp. Range: -20 Degrees to 150 Degrees F
Hex Size: 0.62"Tube Inside Dia.: 0.25"
Pipe Size (Fittings): 1/8"Tube Outside Dia.: 3/16"
Barb Size: 1/4"Country of Origin (subject to change): United States

Product Description

Elbow, 90 Degrees Female, Tube Fitting Material Polypropylene, Barb Size 1/4 In., Fitting Connection Type Barbed x FNPT, Pipe Size (Fittings) 1/8 In., Tube Inside Dia. 0.25 In., Tube Outside Dia. 3/16 In., Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F, Color Black, Hex Size 0.62 In., Standards FDA, Package Quantity 10

Product Reviews