Elbow, 90 Deg, 3/8x1/4 In, BarbedxFNPT, PK10

THOGUS| Zoro #: G0749542| Mfr #: TEF2046/PPB-10-G

$13.37 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0749542 Mfr #: TEF2046/PPB-10-G
Basic Fitting Material: PlasticStandards: FDA
Max. Pressure: 150 psiItem: Elbow, 90 Degrees Female
Tube Fitting Material: PolypropyleneFitting Connection Type: Barbed x FNPT
Basic Fitting Shape: ElbowColor: Black
Specific Fitting Shape: 90 Degrees ElbowTemp. Range: -20 Degrees to 150 Degrees F
Pipe Size (Fittings): 1/4"Tube Outside Dia.: 5/16"
Barb Size: 3/8"Hex Size: 0.74"
Country of Origin (subject to change): United States

Product Description

Elbow, 90 Degrees Female, Tube Fitting Material Polypropylene, Barb Size 3/8 In., Fitting Connection Type Barbed x FNPT, Pipe Size (Fittings) 1/4 In., Tube Outside Dia. 5/16 In., Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F, Color Black, Hex Size 0.74 In., Standards FDA, Package Quantity 10

Product Reviews