Elbow, 90 Deg Male, 1-1/4 x 1-1/4 In, Nylon

THOGUS| Zoro #: G1758775| Mfr #: TE202020/N-1-G

$3.05 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1758775 Mfr #: TE202020/N-1-G
Standards: NSF 51, NSF 61Max. Pressure: 150 psi
Item: Elbow, 90 Degrees MaleTube Fitting Material: Nylon
Fitting Connection Type: Barbed x MNPTBasic Fitting Material: Plastic
Basic Fitting Shape: ElbowColor: Natural
Specific Fitting Shape: 90 Degrees ElbowTemp. Range: -50 Degrees to 275 Degrees F
Pipe Size (Fittings): 1-1/4"Barb Size: 1-1/4"
Tube Inside Dia.: 1.275"Country of Origin (subject to change): United States

Product Description

Male 90 Degrees Elbow, Thread Size 1 1/4 In, Barb Size 1 1/4 In, Material of Construction Nylon, Temp Range -50 To 275 Deg F, Max Pressure 150 PSI, Color Natural, Standards NSF 51, NSF 61

Product Reviews