Elbow, 90 Deg Male, 1 x 3/4 In, PE, PK10

THOGUS |Zoro #: G2244006|Mfr #: TE201216/P-10-G

$13.50 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2244006 Mfr #: TE201216/P-10-G
Standards: NSF 14 and 61 ListedColor: Black
Temp. Range: -80 Degrees to 200 Degrees FItem: Elbow, 90 Degrees Male
Barb Size: 1"Basic Material: Plastic
Fittings Sub-Category: ElbowsConnection Type: Barbed x MNPT
Pipe Size: 3/4"Hex Size: 1.10"
Max. Pressure: 150 psiTube Inside Dia.: 0.960"
Body Material: PolyethyleneCountry of Origin (subject to change): United States

Product Description

Male 90 Degrees Elbow, Thread to Barb Connection, Thread Size 3/4 In, Barb Size 1 In, Material of Construction Polyethylene, Temp Range -80 To 200 Deg F, Max Pressure 150 PSI, Color Black, Standards NSF 14 And 61 Listed, Package Quantity 10

Product Reviews