Shop Alternate Products
This Product is Discontinued
Thogus
Elbow, 90 Deg Male, 1/2 x 3/8 In, PVC, PK5 (Discontinued)
Mfr # TE2068/K-5-G
Zoro # G2156472
This Product is Discontinued
Key Features
- Tube Fitting Material PVC
- Specific Fitting Shape 90 Degrees Elbow
- Barb Size 1/2 in
- Fitting Connection Type Barbed x MNPT
- Pipe Size - Pipe Fitting 3/8 in