KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Elbow, 90 Deg Male, 1/4 x 1/8 In, PVC, PK5

THOGUS| Zoro #: G0593555| Mfr #: TE2024/K-5-G

$24.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Inside Dia.: 0.25"
Pipe Size (Fittings): 1/8"
Standards: NSF61, NSF51, FDA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0593555 Mfr #: TE2024/K-5-G
Tube Inside Dia.: 0.25"Pipe Size (Fittings): 1/8"
Standards: NSF61, NSF51, FDAFitting Connection Type: Barbed x MNPT
Color: naturalSpecific Fitting Shape: 90 Degrees Elbow
Max. Pressure: 260 psiBarb Size: 1/4"
Basic Fitting Shape: ElbowBasic Fitting Material: Plastic
Temp. Range: -80 Degrees to 226 Degrees FItem: Elbow, 90 Degrees Male
Tube Fitting Material: PVCHex Size: 0.43"
Country of Origin (subject to change): United States

Description

Male 90 Degrees Elbow, Barb Size 1/4 In, Thread To Barb Connection, Material of Construction Polyvinylidene Chloride, Thread Size 1/8 In, Max Pressure 260 PSI, Temp Range -80 to 226 Deg F, Color Natural, Standards NSF61, NSF51, FDA

Reviews