This item is Discontinued.

Thogus Elbow, 90 Deg Male, 1/4 x 3/8 In, PE, PK10 TE2064/P

Elbow, 90 Deg Male, 1/4 x 3/8 In, PE, PK10 (Discontinued)

  • Mfr # TE2064/P
  • Zoro # G0868856
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TE2064/P
Zoro #
G0868856
UPC #
-
Country of Origin
Unknown

Dimensions

Barb Size
1/4 in
Pipe Size - Pipe Fitting
3/8 in
Pipe Size (Fittings)
3/8"
Hex Size
0.69 in
Tube Inside Dia.
0.25 in

Details

Item
Elbow, 90 Degrees Male
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Barbed x MNPT
Basic Pipe Fitting Material
Plastic
Temp. Range
-80 Degrees to 200 Degrees F
Standards
NSF 14 and 61 Listed
Max. Pressure
150 psi
Basic Pipe Fitting Shape
Elbow
Specific Pipe Fitting Shape
90 Degrees Elbow
Color
Black
Pipe Fitting Connection Type
Barbed x MNPT

Description

Elbow, 90 Degrees Male, Specific Fitting Shape 90 Degrees Elbow, Standards NSF 14 and 61 Listed, Color Black, Hex Size 0.69 in, Package Quantity 10

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.