Elbow, 90 Deg Male, 3/16 x 1/8 In, PVC, PK5

THOGUS| Zoro #: G1426582| Mfr #: TE2023/K-5-G

$22.95 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1426582 Mfr #: TE2023/K-5-G
Standards: NSF61, NSF51, FDAMax. Pressure: 260 psi
Basic Fitting Material: PlasticColor: Natural
Temp. Range: -80 Degrees to 226 Degrees FItem: Elbow, 90 Degrees Male
Barb Size: 3/16"Tube Fitting Material: PVC
Fitting Connection Type: Barbed x MNPTPipe Size (Fittings): 1/8"
Basic Fitting Shape: ElbowSpecific Fitting Shape: 90 Degrees Elbow
Country of Origin (subject to change): United States

Product Description

Male 90 Degrees Elbow, Barb Size 3/16 In, Thread To Barb Connection, Material of Construction Polyvinylidene Chloride, Thread Size 1/8 In, Max Pressure 260 PSI, Temp Range -80 to 226 Deg F, Color Natural, Standards NSF61, NSF51, FDA

Product Reviews