DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Elbow, 90 Deg Male, 3/16x1/8 In, PP, PK10

THOGUS| Zoro #: G1851981| Mfr #: TE2023/PPB-10-G

$8.63 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1851981 Mfr #: TE2023/PPB-10-G
Standards: FDAMax. Pressure: 150 psi
Color: BlackTemp. Range: -20 Degrees to 150 Degrees F
Item: Elbow, 90 Degrees MaleBarb Size: 3/16"
Tube Outside Dia.: 3/16"Pipe Size: 1/8"
Hex Size: 0.43"Body Material: Polypropylene
Basic Material: PlasticFittings Sub-Category: Elbows
Connection Type: Barbed x MNPTTube Inside Dia.: 0.200"
Country of Origin (subject to change): United States

Product Description

Elbow, 90 Degrees Male, Plastic, Body Material Polypropylene, Connection Type Barbed x MNPT, Barb Size 3/16 In., Pipe Size 1/8 In., Tube Inside Dia. 0.200 In., Tube Outside Dia. 3/16 In., Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F, Color Black, Hex Size 0.43 In., Standards FDA, Package Quantity 10

Product Reviews