Elbow, 90 Deg Male, 3/4 x 1 In, Nylon, PK10

THOGUS |Zoro #: G1246524|Mfr #: TE201612/N-10-G

$15.46 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1246524 Mfr #: TE201612/N-10-G
Basic Material: PlasticMax. Pressure: 150 psi
Item: Elbow, 90 Degrees MaleBody Material: Nylon
Color: NaturalConnection Type: Barbed x MNPT
Fittings Sub-Category: ElbowsTemp. Range: -50 Degrees to 275 Degrees F
Tube Inside Dia.: 0.725"Barb Size: 3/4"
Standards: NSF 51, NSF 61Pipe Size: 1"
Hex Size: 1.39"Country of Origin (subject to change): United States

Product Description

Male 90 Degrees Elbow, Thread Size 1 In, Barb Size 3/4 In, Material of Construction Nylon, Temp Range -50 To 275 Deg F, Max Pressure 150 PSI, Color Natural, Standards NSF 51, NSF 61, Package Quantity 10

Product Reviews

Save 15% when you sign up for Z-mail.