Elbow, 90 Deg Male, 3/4 x 1/2 In, PE, PK10

THOGUS| Zoro #: G2203442| Mfr #: TE20812L/P-10-G

$13.76 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2203442 Mfr #: TE20812L/P-10-G
Standards: NSF 14 and 61 ListedMax. Pressure: 150 psi
Fitting Connection Type: Barbed x MNPTBasic Fitting Material: Plastic
Basic Fitting Shape: ElbowColor: Black
Temp. Range: -80 Degrees to 200 Degrees FTube Inside Dia.: 0.740"
Pipe Size (Fittings): 1/2"Specific Fitting Shape: 90 Degrees Elbow
Barb Size: 3/4"Hex Size: 0.86"
Item: Elbow, 90 Degrees MaleCountry of Origin (subject to change): United States

Product Description

Male 90 Degrees Elbow, Thread to Barb Connection, Thread Size 1/2 In, Barb Size 3/4 In, Material of Construction Polyethylene, Temp Range -80 To 200 Deg F, Max Pressure 150 PSI, Color Black, Standards NSF 14 And 61 Listed, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.