Elbow, 90 Deg Male, 3/4 x 3/4In, PP, PK10

THOGUS| Zoro #: G2088414| Mfr #: TE201212/PPB-10-G

$16.65 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2088414 Mfr #: TE201212/PPB-10-G
Basic Fitting Material: PlasticStandards: FDA
Max. Pressure: 150 psiItem: Elbow, 90 Degrees Male
Tube Fitting Material: PolypropyleneFitting Connection Type: Barbed x MNPT
Basic Fitting Shape: ElbowColor: Black
Specific Fitting Shape: 90 Degrees ElbowTemp. Range: -20 Degrees to 150 Degrees F
Pipe Size (Fittings): 3/4"Tube Outside Dia.: 13/16"
Barb Size: 3/4"Hex Size: 1.12"
Country of Origin (subject to change): United States

Product Description

Elbow, 90 Degrees Male, Tube Fitting Material Polypropylene, Barb Size 3/4 In., Fitting Connection Type Barbed x MNPT, Pipe Size (Fittings) 3/4 In., Tube Outside Dia. 13/16 In., Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F, Color Black, Hex Size 1.12 In., Standards FDA, Package Quantity 10

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.