Elbow, 90 Deg Male, 3/8 x 3/4 In, PE, PK10

THOGUS| Zoro #: G1970482| Mfr #: TE20126/P-10-G

$12.55 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1970482 Mfr #: TE20126/P-10-G
Standards: NSF 14 and 61 ListedMax. Pressure: 150 psi
Fitting Connection Type: Barbed x MNPTBasic Fitting Material: Plastic
Basic Fitting Shape: ElbowColor: Black
Temp. Range: -80 Degrees to 200 Degrees FTube Inside Dia.: 0.275"
Pipe Size (Fittings): 3/4"Specific Fitting Shape: 90 Degrees Elbow
Barb Size: 3/8"Hex Size: 1.10"
Item: Elbow, 90 Degrees MaleCountry of Origin (subject to change): United States

Product Description

Male 90 Degrees Elbow, Thread to Barb Connection, Thread Size 3/4 In, Barb Size 3/8 In, Material of Construction Polyethylene, Temp Range -80 To 200 Deg F, Max Pressure 150 PSI, Color Black, Standards NSF 14 And 61 Listed, Package Quantity 10

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.