15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Elbow, 90 Deg Male, 3/8 x 3/8In, PP, PK10

THOGUS| Zoro #: G0564821| Mfr #: TE2066/PPB-10-G

$9.16 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0564821 Mfr #: TE2066/PPB-10-G
Basic Fitting Material: PlasticStandards: FDA
Max. Pressure: 150 psiItem: Elbow, 90 Degrees Male
Tube Fitting Material: PolypropyleneFitting Connection Type: Barbed x MNPT
Basic Fitting Shape: ElbowColor: Black
Specific Fitting Shape: 90 Degrees ElbowTemp. Range: -20 Degrees to 150 Degrees F
Pipe Size (Fittings): 3/8"Tube Outside Dia.: 7/16"
Barb Size: 3/8"Hex Size: 0.69"
Country of Origin (subject to change): United States

Product Description

Elbow, 90 Degrees Male, Tube Fitting Material Polypropylene, Barb Size 3/8 In., Fitting Connection Type Barbed x MNPT, Pipe Size (Fittings) 3/8 In., Tube Outside Dia. 7/16 In., Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F, Color Black, Hex Size 0.69 In., Standards FDA, Package Quantity 10

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.