Elbow, 90 Deg Male, 5/16 x 3/8In, PE, PK10

THOGUS| Zoro #: G1774534| Mfr #: TE2065/P-10-G

$5.22 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1774534 Mfr #: TE2065/P-10-G
Standards: NSF 14 and 61 ListedColor: Black
Temp. Range: -80 Degrees to 200 Degrees FItem: Elbow, 90 Degrees Male
Barb Size: 5/16"Max. Pressure: 150 psi
Fitting Connection Type: Barbed x MNPTBasic Fitting Material: Plastic
Basic Fitting Shape: ElbowPipe Size (Fittings): 3/8"
Specific Fitting Shape: 90 Degrees ElbowHex Size: 0.69"
Country of Origin (subject to change): United States

Product Description

Male 90 Degrees Elbow, Thread to Barb Connection, Thread Size 3/8 In, Barb Size 5/16 In, Material of Construction Polyethylene, Temp Range -80 To 200 Deg F, Max Pressure 150 PSI, Color Black, Standards NSF 14 And 61 Listed, Package Quantity 10

Product Reviews