Elbow, 90 Deg Male, 5/16x1/4 In, PP, PK10

THOGUS| Zoro #: G1911305| Mfr #: TE2045/PPB-10-G

$8.89 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1911305 Mfr #: TE2045/PPB-10-G
Basic Fitting Material: PlasticBarb Size: 5/16"
Standards: FDAMax. Pressure: 150 psi
Item: Elbow, 90 Degrees MaleTube Fitting Material: Polypropylene
Fitting Connection Type: Barbed x MNPTBasic Fitting Shape: Elbow
Color: BlackSpecific Fitting Shape: 90 Degrees Elbow
Temp. Range: -20 Degrees to 150 Degrees FPipe Size (Fittings): 1/4"
Tube Outside Dia.: 5/16"Hex Size: 0.54"
Tube Inside Dia.: 0.305"Country of Origin (subject to change): United States

Product Description

Elbow, 90 Degrees Male, Tube Fitting Material Polypropylene, Barb Size 5/16 In., Fitting Connection Type Barbed x MNPT, Pipe Size (Fittings) 1/4 In., Tube Inside Dia. 0.305 In., Tube Outside Dia. 5/16 In., Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F, Color Black, Hex Size 0.54 In., Standards FDA, Package Quantity 10

Product Reviews