15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Elbow, 90 Deg Male, 5/16x1/8 In, PP, PK10

THOGUS| Zoro #: G0380064| Mfr #: TE2025/PPN-10-G

$5.96 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0380064 Mfr #: TE2025/PPN-10-G
Standards: FDAMax. Pressure: 150 psi
Tube Fitting Material: PolypropyleneBasic Fitting Material: Plastic
Basic Fitting Shape: ElbowColor: Natural
Temp. Range: -20 Degrees to 150 Degrees FPipe Size (Fittings): 1/8"
Specific Fitting Shape: 90 Degrees ElbowTube Inside Dia.: 0.305"
Barb Size: 5/16"Hex Size: 0.42"
Item: Elbow, 90 Degrees MaleFitting Connection Type: Barbed x MNPT
Country of Origin (subject to change): United States

Product Description

Elbow, 90 Degrees Male, Tube Fitting Material Polypropylene, Barb Size 5/16 In., Fitting Connection Type Barbed x MNPT, Pipe Size (Fittings) 1/8 In., Tube Inside Dia. 0.305 In., Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F, Color Natural, Hex Size 0.42 In., Standards FDA, Package Quantity 10

Product Reviews