Gift buying made easy: Shop Zoro.com Gift Certificates

Elbow, 90 Deg Male, 5/16x3/8 In, PP, PK10

THOGUS| Zoro #: G1387102| Mfr #: TE20610/PPB-10-G

$10.14 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1387102 Mfr #: TE20610/PPB-10-G
Basic Material: PlasticStandards: FDA
Max. Pressure: 150 psiBody Material: Polypropylene
Color: BlackFittings Sub-Category: Elbows
Temp. Range: -20 Degrees to 150 Degrees FConnection Type: Barbed x MNPT
Tube Outside Dia.: 13/20"Tube Inside Dia.: 0.460"
Barb Size: 5/16"Pipe Size: 3/8"
Hex Size: 0.69"Item: Elbow, 90 Degrees Male
Country of Origin (subject to change): United States

Product Description

Elbow, 90 Degrees Male, Plastic, Body Material Polypropylene, Connection Type Barbed x MNPT, Barb Size 5/16 In., Pipe Size 3/8 In., Tube Inside Dia. 0.460 In., Tube Outside Dia. 13/20 In., Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F, Color Black, Hex Size 0.69 In., Standards FDA, Package Quantity 10

Product Reviews