Elbow, 90D, 1/2 x 1/4 In, Barbed, Nylon, PK10

THOGUS| Zoro #: G2282131| Mfr #: TE2084-T/N-10-G

$8.86 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2282131 Mfr #: TE2084-T/N-10-G
Standards: NSF 51, NSF 61Max. Pressure: 150 psi
Tube Fitting Material: NylonBasic Fitting Material: Plastic
Basic Fitting Shape: ElbowColor: Natural
Specific Fitting Shape: 90 Degrees ElbowTemp. Range: -50 Degrees to 275 Degrees F
Fitting Connection Type: BarbedTube Inside Dia.: 0.505"
Barb Size: 1/2" x 1/4"Item: Elbow, 90 Degrees
Country of Origin (subject to change): United States

Product Description

90 Degrees Elbow, Barb Size 1/2 x 1/4 In, Material of Construction Nylon, Temp Range -50 To 275 Deg F, Max Pressure 150 PSI, Color Natural, Standards NSF 51, NSF 61, Package Quantity 10

Product Reviews