Elbow, 90D, 1/2 x 1/4 In, Polyethylene, PK10

THOGUS| Zoro #: G2146654| Mfr #: TE2084-T/P-10-G

$5.77 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2146654 Mfr #: TE2084-T/P-10-G
Standards: NSF 14 and 61 ListedColor: Black
Temp. Range: -80 Degrees to 200 Degrees FItem: Elbow, 90 Degrees
Barb Size: 1/2" x 1/4"Max. Pressure: 150 psi
Fitting Connection Type: BarbedBasic Fitting Material: Plastic
Basic Fitting Shape: ElbowTube Inside Dia.: 0.505"
Specific Fitting Shape: 90 Degrees ElbowCountry of Origin (subject to change): United States

Product Description

90 Degrees Elbow, Barb to Barb Connection, Barb Size 1/2 x 1/4 In, Material of Construction Polyethylene, Temp Range -80 To 200 Deg F, Max Pressure 150 PSI, Color Black, Standards NSF 14 And 61 Listed, Package Quantity 10

Product Reviews