Elbow, 90D, 1/2 x 1/4In, Polypropylene, PK10

THOGUS| Zoro #: G0824731| Mfr #: TE2084-T/PPN-10-G

$6.61 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0824731 Mfr #: TE2084-T/PPN-10-G
Standards: FDAMax. Pressure: 150 psi
Tube Fitting Material: PolypropyleneBasic Fitting Material: Plastic
Basic Fitting Shape: ElbowColor: Natural
Temp. Range: -20 Degrees to 150 Degrees FItem: Elbow, 90 Degrees
Fitting Connection Type: BarbedSpecific Fitting Shape: 90 Degrees Elbow
Tube Inside Dia.: 0.5"Barb Size: 1/2" x 1/4"
Country of Origin (subject to change): United States

Product Description

Elbow, 90 Degrees , Tube Fitting Material Polypropylene, Barb Size 1/2 In. x 1/4 In., Fitting Connection Type Barbed, Tube Inside Dia. 0.5 In., Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F, Color Natural, Standards FDA, Package Quantity 10

Product Reviews