DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

Elbow, 90D, 1/2 x 3/8 In, Barbed, Nylon, PK10

THOGUS| Zoro #: G0572214| Mfr #: TE2086-T/N-10-G

$11.12 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0572214 Mfr #: TE2086-T/N-10-G
Basic Material: PlasticMax. Pressure: 150 psi
Body Material: NylonColor: Natural
Temp. Range: -50 Degrees to 275 Degrees FItem: Elbow, 90 Degrees
Temp. Range: -50 Degrees to 275 Degrees FBarb Size: 1/2" x 3/8"
Standards: NSF 51, NSF 61Tube Inside Dia.: 0.5"
Fittings Sub-Category: ElbowsConnection Type: Barbed
Country of Origin (subject to change): United States

Product Description

90 Degrees Elbow, Barb Size 1/2 x 3/8 In, Material of Construction Nylon, Temp Range -50 To 275 Deg F, Max Pressure 150 PSI, Color Natural, Standards NSF 51, NSF 61, Package Quantity 10

Product Reviews