Elbow, 90D, 1/2 x 3/8In, Polypropylene, PK10

THOGUS |Zoro #: G2308372|Mfr #: TE2086-T/PPB-10-G

$8.97 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2308372 Mfr #: TE2086-T/PPB-10-G
Standards: FDAMax. Pressure: 150 psi
Color: BlackTemp. Range: -20 Degrees to 150 Degrees F
Item: Elbow, 90 DegreesBarb Size: 1/2" x 3/8"
Tube Outside Dia.: 1/2"Basic Material: Plastic
Fittings Sub-Category: ElbowsConnection Type: Barbed
Tube Inside Dia.: 0.5"Body Material: Polypropylene
Country of Origin (subject to change): United States

Product Description

Elbow, 90 Degrees , Plastic, Body Material Polypropylene, Connection Type Barbed, Barb Size 1/2 In. x 3/8 In., Tube Inside Dia. 0.5 In., Tube Outside Dia. 1/2 In., Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F, Color Black, Standards FDA, Package Quantity 10

Product Reviews