Elbow, 90D, 1/2 x 3/8In, Polypropylene, PK10

THOGUS| Zoro #: G2187701| Mfr #: TE2086-T/PPN-10-G

$6.20 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2187701 Mfr #: TE2086-T/PPN-10-G
Standards: FDAMax. Pressure: 150 psi
Tube Fitting Material: PolypropyleneBasic Fitting Material: Plastic
Basic Fitting Shape: ElbowColor: Natural
Temp. Range: -20 Degrees to 150 Degrees FFitting Connection Type: Barbed
Specific Fitting Shape: 90 Degrees ElbowTube Inside Dia.: 0.5"
Barb Size: 1/2" x 3/8"Item: Elbow, 90 Degrees
Country of Origin (subject to change): United States

Product Description

Elbow, 90 Degrees , Tube Fitting Material Polypropylene, Barb Size 1/2 In. x 3/8 In., Fitting Connection Type Barbed, Tube Inside Dia. 0.5 In., Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F, Color Natural, Standards FDA, Package Quantity 10

Product Reviews